Shop All Voice & Data Patch Cords
Genspeed
Category Cable, Unshielded, White Jacket
Mfr # 7131901
Zoro # G5125939
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Unshielded
- Jacket Color White
- Bend Radius 1 in
- Solid / Stranded Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genspeed
- MFR # 7131901
- Zoro # G5125939
- UPC # 079407319015
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Bend Radius | 1 in |
Spool Length | 1,000 ft |
Outside Dia. | 0.215 in |
Length | 1000 ft. |
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Outside Diameter | 1/4 in |
Cable Length | 1,000 ft |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), UL 444, UL CMP-LP 0.5A, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. (02203005)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3SR)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- PANDUIT Patch Link Horizontal Cable Manager - 2U (11306697)
- MONOPRICE Cat5E Bare Copper Cable, Gray, 3 ft. (287)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 25 ft. (2117)
- BLACK BOX Gigatrue 3 Cat6 550-Mhz Lockable Patch C (C6PC70-RD-04)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- Genspeed Voice & Data Patch Cords