Shop All Electrical Wire & Cable
General Cable
22-6P STR TNC SRPVC FOIL+65%, BRD SHD PVC JKT CM 75 300V, 1000FT
Mfr # C0654A.41.10
Zoro # G1158456
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Srpvc-Semi-Rigid Polyvinyl Chloride
- Color Code Gray (Slate)
- Conductor Size 22 AWG (AMERICAN WIRE GAUGE)
- Material Tinned Copper
- Screen/Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Cable
- MFR # C0654A.41.10
- Zoro # G1158456
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Srpvc-Semi-Rigid Polyvinyl Chloride |
Color Code | Gray (Slate) |
Material | Tinned Copper |
Screen/Shield | Yes |
Temperature Rating | 75 Degrees Centigrade |
Plenum | General Purpose |
Conductor Type | Stranded Conductor |
Shield Type | Braid Over Foil Shield |
Voltage Rating | 300 Volts AC |
Construction | Overall Foil & Braid |
Spec Nbr Ul Style | UL STYLE, 2464 |
Conductor Count | 6 Pairs |
Jacketing Material | Pvc-Polyvinyl Chloride |
NEC Rating | UL LISTED ART 800 RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- IDEAL Tester, Utp Stp (62-200)
- ECM INDUSTRIES 20PK RED Wire Connector (62225)
- GENERAL CABLE 24 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2015A.21.01)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0508" Diameter, PTFE, 600 Volts (16STRPTFEKIT10COLOR)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 34 AWG Gauge, 0.0063" Diameter, 1000 Feet (34SS316L1000)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ZORO SELECT 18 AWG 8 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3704)
- General Cable Electrical Wire & Cable