Shop All Cutting Pliers
Gedore
Power End Cutting Nipper, 6-1/4", Handle Type: Dipped
Mfr # 8367-160 TL
Zoro # G9065001
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hard Wire/Piano Wire 1.6 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type Dipped
- Jaw Length 6mm
- Jaw Width 27mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8367-160 TL
- Zoro # G9065001
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 6mm |
Jaw Width | 27mm |
Overall Length | 160mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Hard Wire/Piano Wire 1.6 mm; Drop-Forged, Oil-Hardened and Annealed |
Handle Type | Dipped |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Power End Cutting Nipper,6-1/4" |
Description
Power End Cutting Nipper,6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- PROTO 6 Piece Precision Plier Set Slip-Resistant Electro-Static Discharge (ESD) Cushioned Grips Handle (J2806SMP)
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 (ZWEP44811MC)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- Gedore Pliers