Shop All Cutting Pliers
Gedore
Power Diagonal Cutter, 7-7/8"
Mfr # 8316-200 JC
Zoro # G9064749
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed
- Handle Type 2-Component
- Jaw Length 22mm
- Jaw Width 28mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8316-200 JC
- Zoro # G9064749
- UPC # 04010886674505
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 22mm |
Jaw Width | 28mm |
Overall Length | 200mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 63-65 HRC; Max. Cutting Capacity Dia 1.4-2.0 mm; Drop-Forged, Oil-Hardened and Annealed |
Handle Type | 2-Component |
Material | Hardened and Tempered Steel |
Finish | Chrome plated |
Item | Power Diagonal Cutter,7-7/8" |
Description
Power Diagonal Cutter,7-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- METABO HPT FRAMENAILER PLASTIC 3.5"" (NR90AES1M)
- DEWALT Drill Bits, 1/4" Hex (DWA5010)
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GRAY TOOLS 8" Heavy Duty Side Cutting Pliers, With Vinyl Grips, 3/4" Jaw (B247B)
- Gedore Cutting Pliers