Shop All Cutting Pliers
Gedore
Power Combination Pliers, 7-7/8", Handle Type: Dipped, Non-Slip
Mfr # 8250-200 TL
Zoro # G9064240
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc.,
- Handle Type Dipped, Non-Slip
- Jaw Length 39.5mm
- Jaw Width 27mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8250-200 TL
- Zoro # G9064240
- UPC # 04010886670774
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 39.5mm |
Jaw Width | 27mm |
Overall Length | 200mm |
Details
Features | Good Lever Action for Easy Cutting; To Cut All Wire Types Including Piano wire, 1.6 mm; Drop-Forged, Oil-Hardened and Annealed; Roughly Toothed Gripping Surfaces for Securely Holding Screws, Pipes etc., |
Handle Type | Dipped, Non-Slip |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Power Combination Pliers,7-7/8" |
Description
Power Combination Pliers,7-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Chop Saw Wheel 14X7/64X1" (07660789399)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- EXCEL BLADES Mitre Box Set K5 Handle and Saw Blade (55666IND)
- STARRETT Drive Pin Punch, 3/32 In Tip, 4 In L (565B)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- KNIPEX Notching Pliers, 10 In (90 61 16)
- Gedore Pliers