Shop All Cutting Pliers
Gedore
Miniature Electronic Side Cutter, 5-7/16"
Mfr # 8350-7
Zoro # G9064931
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 21 Degrees Without Bevel; Cutting Values: Copper Wire: max. 1.3 mm/AWG 16
- Handle Type 2-Component, Secure Grip
- Material Hardened and Tempered Steel
- Overall Length 138mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8350-7
- Zoro # G9064931
- Country of Origin Italy
- Category Cutting Pliers
Dimensions
Overall Length | 138mm |
Details
Features | Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 21 Degrees Without Bevel; Cutting Values: Copper Wire: max. 1.3 mm/AWG 16 |
Handle Type | 2-Component, Secure Grip |
Material | Hardened and Tempered Steel |
Item | Miniature Electronic Side Cutter,5-7/16" |
Description
Miniature Electronic Side Cutter,5-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Cutter, 9" L, Shear Cut Action (JIC-63020)
- TOOLPRO Inner Leg for TP02440 (TPS5124M)
- WOODOWL Standard Spurred Auger 6" x 1/4" #6 (06001)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357827)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- TENG TOOLS MB449-9 9" Mega Bite Tower Pincer Pliers (MB449-9)
- Gedore Pliers