Shop All Cutting Pliers
Gedore
Miniature Electronic Side Cutter, 5-3/16"
Mfr # 8350-2
Zoro # G9064791
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Sharp, Narrow Needle-Point Head; Cutting Edges Angled 21 Degrees; Cutting Values: Copper Wire: Max. 0.8 mm/AWG 20
- Handle Type 2-Component, Secure Grip
- Material Hardened and Tempered Steel
- Overall Length 132mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8350-2
- Zoro # G9064791
- Country of Origin Italy
- Category Cutting Pliers
Dimensions
Overall Length | 132mm |
Details
Features | Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Sharp, Narrow Needle-Point Head; Cutting Edges Angled 21 Degrees; Cutting Values: Copper Wire: Max. 0.8 mm/AWG 20 |
Handle Type | 2-Component, Secure Grip |
Material | Hardened and Tempered Steel |
Item | Miniature Electronic Side Cutter,5-3/16" |
Description
This Gedore 8350-2 Miniature Electronic Side Cutter is a highly versatile tool that can be used for stripping, cutting and bending wire. The 59-61 HRC induction hardened cutting edges ensure that you can cut through hard materials with ease. This mini side cutter comes with a secure grip handle made of 2 components. Whether you need to strip, cut or bend wire, this Gedore 8350-2 Miniature Electronic Side Cutter will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 7/8 x 18 in. (38756)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- GEDORE Power Diagonal Cutter, 7-7/8", Handle Type: Dipped (8316-200 TL)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- CRESCENT 7 in. Alloy Steel Diagonal Pliers (5427CVN)
- Gedore Pliers