Shop All Cutting Pliers
Gedore
Mini Power Electronic Side Cutter, 5-1/2"
Mfr # 8350-8
Zoro # G9064855
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 21 Degrees; Cutting Values: Copper Wire: Max. 2 mm/AWG 12; Medium-Hard Wire: Max. 1.6 mm/AWG 14
- Handle Type 2-Component, Secure Grip
- Material Hardened and Tempered Steel
- Overall Length 140mm
- Cut Bevel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8350-8
- Zoro # G9064855
- Country of Origin Italy
- Category Cutting Pliers
Dimensions
Overall Length | 140mm |
Details
Features | Induction-Rehardened Cutting Edges, 59-61 HRC, Faces Phosphated; Wide, Needle-Point Head; Cutting Edges Angled 21 Degrees; Cutting Values: Copper Wire: Max. 2 mm/AWG 12; Medium-Hard Wire: Max. 1.6 mm/AWG 14 |
Handle Type | 2-Component, Secure Grip |
Material | Hardened and Tempered Steel |
Cut | Bevel |
Item | Mini Power Electronic Side Cutter,5-1/2" |
Description
Mini Power Electronic Side Cutter,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Ratchet, Polished chrome (CMMT86321V)
- DEWALT Tape Measure, 16 ft, Black, Yellow (DWHT36916S)
- WIHA 3/8" Drive Insulated Tools SAE (12856)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- Gedore Pliers