Shop All Cutting Pliers
Gedore
Int. Circlip Pliers, Straight, 122-300mm
Mfr # 8000 J 5
Zoro # G9063041
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Toothed Bracket Stops the Pliers Legs from Straddling Beyond the Permitted Working Area; Safe Working Even in Hidden Fitting Positions; Locking Pin can be Replaced; Precision Machined, Oil Hardened and Annealed; Ratcheting Mechanism; Handle Recesses
- Handle Type Lockable Lever
- Jaw Width 4-13/16"-11-7/8"
- Overall Length 565mm
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8000 J 5
- Zoro # G9063041
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Width | 4-13/16"-11-7/8" |
Overall Length | 565mm |
Details
Features | Toothed Bracket Stops the Pliers Legs from Straddling Beyond the Permitted Working Area; Safe Working Even in Hidden Fitting Positions; Locking Pin can be Replaced; Precision Machined, Oil Hardened and Annealed; Ratcheting Mechanism; Handle Recesses |
Handle Type | Lockable Lever |
Finish | Zinc-Plated |
Item | Int. Circlip Pliers,Straight,122-300mm |
Insulated/Uninsulated | Insulated |
Description
Int. Circlip Pliers,Straight,122-300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- DRILL AMERICA m30x1 Carbon Steel Hex Die (DWTSMH30X1)
- EXCEL BLADES #11 Double Honed Craft Knife Blade Refills with Dispenser, 15pcs. 12pk (23011)
- EVOLUTION 9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC562)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- KNIPEX 6-1/4" Diagonal Cutter, Plastic Grip (70 01 160)
- Gedore Pliers