Shop All Cutting Pliers
Gedore
Ins. Power Combination Pliers, 7"
Mfr # VDE 8250-180
Zoro # G9064301
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC; To Cut all Wire Types Including Piano Wire, 1.6 mm; Two-Ply Check-Tool Insulation
- Handle Type VDE Dipped
- Jaw Length 38mm
- Jaw Width 25mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # VDE 8250-180
- Zoro # G9064301
- UPC # 04010886672006
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 38mm |
Jaw Width | 25mm |
Overall Length | 180mm |
Details
Features | Good Lever Action for Easy Cutting; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC; To Cut all Wire Types Including Piano Wire, 1.6 mm; Two-Ply Check-Tool Insulation |
Handle Type | VDE Dipped |
Material | Hardened and Tempered Steel |
Voltage Rating | 1000V |
Finish | Chrome plated |
Insulated/Uninsulated | Insulated |
Item | Ins. Power Combination Pliers,7" |
Description
Ins. Power Combination Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- MILWAUKEE TOOL 7 pc. Metric Flex Head Ratcheting Combination Wrench (48-22-9529)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- Gedore Pliers