Shop All Cutting Pliers
Gedore
Combination Pliers, 7"
Mfr # 8210-180 TL
Zoro # G9064146
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features German Pattern; Reinforced Type; Lay-On Cutter Box; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
- Handle Type Dipped
- Jaw Length 38mm
- Jaw Width 27mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8210-180 TL
- Zoro # G9064146
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 38mm |
Jaw Width | 27mm |
Overall Length | 180mm |
Details
Features | German Pattern; Reinforced Type; Lay-On Cutter Box; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC |
Handle Type | Dipped |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Combination Pliers,7" |
Description
Combination Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 1/4" (80212)
- GEDORE Combination Wrench, 36mm (1 B 36)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Int. Circlip Pliers, Straight, 1-5/8"-4" (8000 J 3)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Combination Pliers, 7" (8245-180 TL)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- QEP End Cutting Nippers, 9 In (32036)
- Gedore Cutting Pliers