Shop All Cutting Pliers
Gedore
Combination Pliers, 7-7/8", Handle Type: 2-Component
Mfr # 8245-160 JC
Zoro # G9064091
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
- Handle Type 2-Component
- Jaw Length 34mm
- Jaw Width 23mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8245-160 JC
- Zoro # G9064091
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 34mm |
Jaw Width | 23mm |
Overall Length | 160mm |
Details
Features | Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC |
Handle Type | 2-Component |
Material | Hardened and Tempered Steel |
Finish | Chrome plated |
Item | Combination Pliers,7-7/8" |
Description
Combination Pliers,7-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- HI-CRAFT Drywall Hammer, Steel, Str Hickory Handle (HC535)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K2A--22)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Mini Power Electronic Side Cutter, 5-1/2" (8350-9)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- Gedore Pliers