Shop All Cutting Pliers
Gedore
Combination Pliers, 7-7/8"
Mfr # 8245-160 TL
Zoro # G9064161
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC
- Handle Type Dipped
- Jaw Length 34mm
- Jaw Width 23mm
- Material Hardened and Tempered Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8245-160 TL
- Zoro # G9064161
- Country of Origin Austria
- Category Cutting Pliers
Dimensions
Jaw Length | 34mm |
Jaw Width | 23mm |
Overall Length | 160mm |
Details
Features | Euro Pattern; Medium-Hard Wire, 1.6 mm; Induction-Hardened Precision Cutting Edges, Hardness 62-64 HRC |
Handle Type | Dipped |
Material | Hardened and Tempered Steel |
Finish | Black |
Item | Combination Pliers,7-7/8" |
Description
Combination Pliers,7-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- GEDORE Insulated Diagonal Cutter, 5-1/2", Handle Type: VDE Insulating Sleeves (VDE 8314-140 H)
- GEDORE Power Diagonal Cutter, 7" (8316-180 TL)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- BETA Diagonal Cutting Nipper, 160mm (010820096)
- Gedore Pliers