Shop All Hand Ratchets
Gedore
230mm Tap Wrench, Ratchet Size 3, M13-M20, Chrome
Mfr # 8551 TG-3
Zoro # G8502510
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Movement Clockwise/Anti-Clockwise
- Reversing Yes
- Overall Length 230mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8551 TG-3
- Zoro # G8502510
- UPC # 04010886930502
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Overall Length | 230mm |
Details
Item | Tap Wrench,Ratchet Size 3,M13-M20 |
Head Movement | Clockwise/Anti-Clockwise |
Reversing | Yes |
Finish | Chrome |
Description
Tap Wrench,Ratchet Size 3,M13-M20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Reversible Cut-Off Tool (IR426)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- IRWIN Ship Auger Bit, 3/4 Dia, 7/16 Hex Shank (3043009)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- GEDORE 3/4" Drive Ratchet, Reversible, 3/4", Chrome (3293 U-10)
- GEDORE 110mm Tap Wrench, Ratchet, M5-M12, Chrome Plated (8551 TGZ-2)
- GEDORE 3/8" Drive Ratchet, Swivel Head, Reversible, 3/8", Chrome (3093 GU-3)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- GEDORE 1/2" Drive Ratchet, Reversible, Swivel Head, 1/2", Chrome (1993 GU-10 XL)
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- PROTO 3/8" Drive Ratchet Repair Kit, Chrome (J52HTCFRK)
- Gedore Hand Ratchets