Shop All Stacking Chairs
Gec
Global„¢ Armless Molded Stacking Chair with Sled Base - Plastic - Ivory Clouds - Duet Series
Mfr # 6621CH-IVC
Zoro # G804886630
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Armless Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gec
- MFR # 6621CH-IVC
- Zoro # G804886630
- Country of Origin Canada
- Category Stacking Chairs
Details
Style | Armless Stacking Chair |
Description
Global duet armless molded seat sled base poly stacking chair ivory clouds duet is a high-density stacking chair with versatility and poise. easy to connect, quick to stack and easy to store. Frame is made from durable solid steel rod available in chrome only. Hand grip cut-out on back makes it easy to move and hold when stacking. Polypropylene seat and backs with fiberglass reinforced nylon armcaps. Stacks up to 12 high on floor, up to 40 high with 6624 dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border Ii' Canvas Art, 14x14 (WAP10676-C1414GG)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- GEC Global„¢ Non-Marking Glides for Popcorn Stacking Chairs, Pack of 2 (6716)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity White Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-WH-GG)
- FLASH FURNITURE Advantage Mixed Tan Church Chair 20.5" Wide (PCHT-105)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- KFI Poly Stack Chair, w/Perforated Back (2300-P03)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- Gec Stacking Chairs