Shop All Impact Sockets
Gearwrench
3/8" Drive 6 Point Standard Impact Metric Socket 16mm
Mfr # 84317N
Zoro # G7058637
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.181"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gearwrench
- MFR # 84317N
- Zoro # G7058637
- UPC # 099575000256
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.181" |
Size | 16mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Finish | Manganese Phosphate |
Tether Ready | No |
Product Type | Impact Socket,3/8" Drive,6pt.,16mm |
Description
Impact Socket,3/8 In. Drive,6pt.,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (464)
- EKLIND 8 Piece Metric T-Handle (55508)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 51 250)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 23mm (1223MSC)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 21mm (84435N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 15mm (84316N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4" (84243)
- GEARWRENCH 15 Piece 3/8" Drive 6 Point Standard Universal Impact Metric Socket Set (84918N)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 19mm (84320N)
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J07509L)
- Gearwrench Impact Sockets