Shop All Automotive Belts
Gates
Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K040317SF
Mfr # K040317SF
Zoro # G5543113
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Stretch Fit V-Ribbed
- Outside Length 32-1/4 in
- Top Width 0.56 in
- Effective Length (in) 31.73
- Number of Ribs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K040317SF
- Zoro # G5543113
- UPC # 770075392767
- Country of Origin United States
- Category Automotive Belts
Dimensions
Outside Length | 32-1/4 in |
Top Width | 0.56 in |
Effective Length (in) | 31.73 |
Details
Item | Serpentine Belt |
Belt Type | Stretch Fit V-Ribbed |
Number of Ribs | 4 |
Cross-Section | K |
Installation Requirement | Special Installation Tool |
Belt Material | EPDM |
Features | Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling |
Cord Material | Nylon |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERACE Wiper, All-Weather, High Performance, 20" (WA20)
- BUYERS PRODUCTS 32 Foot Cable for Backup Camera Systems (8883132)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blue (3270-1016-0100)
- ESCO/EQUIPMENT SUPPLY CO Floor Jack, Air/Hydraulic, 22 tons (10448)
- GATES FHP LOW HORSE-POWER V-BELT (1370)
- GATES Fhp Low Horse-Power V-Belt, 2260 (2260)
- GATES Hi-Power II Belts, B205 (B205)
- GATES Hi-Power II Belts, A52 (A52)
- GATES Classical Section Molded Notch V-Belt, Ax23 (AX23)
- GATES Auto V-Belt, Industry Number 9440HD (9440HD)
- GATES Premium OE Dual Sided Micro-V Belt, DK060472 (DK060472)
- Gates Automotive Belts