Shop All Automotive Belts
Gates
Classical Section Wrapped V-Belt, A64
Mfr # A64
Zoro # G8986042
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application V-Flat Drives and Other Industrial Applications
- Features Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt
- Type Classical Section Wrapped V-Belt
- Angle 39 Degrees
- Recommended For Multi-Duty Sheaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A64
- Zoro # G8986042
- UPC # 72053017663
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 65.86 |
Top Width (in) | 0.54 |
Details
Item | Belt |
Application | V-Flat Drives and Other Industrial Applications |
Features | Temperature Range: -22 to 140°F; Smoother running with less slip and wear for excellent belt service life and reduced pulley wear; Proprietary Flex-Weave cover is a patented fabric construction; Meets RMA oil and heat resistant standards and static conductivity requirements; High-quality rubber compound protects the belt against heat, ozone and sunlight; Flex-bonded cords strongly adhere to the body of the belt |
Type | Classical Section Wrapped V-Belt |
Angle | 39 Degrees |
Recommended For | Multi-Duty Sheaves |
Thickness (in) | 0.34 |
Outside Circumference (in) | 66.22 |
Cross-Section | A |
Belt Material | EPDM |
Cord Material | Polyester |
Number of Strands | 1 |
Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P628323 (P628323)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions, Synthetic, Red (773775)
- LISLE Brake Bleeder Wrench, 3/8"x5/16" Flex (10900)
- OCEANLED Led X-Series X16 Blue (012309B)
- GATES Classical Section Wrapped V-Belt, B44 (B44)
- GATES Hi-Power II Belts, A42 (A42)
- GATES FleetRunner Heavy Duty Micro-V Belt, K081348HD (K081348HD)
- GATES Classical Section Molded Notch V-Belt, Ax23 (AX23)
- GATES Super HC Molded Notch Belts, 3VX355 (3VX355)
- GATES Super HC Belts, 3V280 (3V280)
- GATES High Capacity V-Belt(Heavy-Duty) - Water Pump and Alternator, 9610HD (9610HD)
- Gates Automotive Belts