Shop All Automotive Belts
Gates
Auto V-Belt, Industry Number K080630HD
Mfr # K080630HD
Zoro # G3850150
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Outside Length 63 5/8 in
- Top Width 1 3/32 in
- Industry Number K080630HD
- Number of Ribs 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080630HD
- Zoro # G3850150
- UPC # 072053985771
- Country of Origin Mexico
- Category Automotive Belts
Dimensions
Outside Length | 63 5/8 in |
Top Width | 1 3/32 in |
Effective Length | 63 1/32 in |
Belt Trade Size | K |
Details
Item | Serpentine Belt |
Belt Type | V-Belt |
Industry Number | K080630HD |
Number of Ribs | 8 |
Resistance Properties | Heat-Resistant, Oil-Resistant |
Series | FleetRunner |
Belt Material | EPDM |
Color | Green |
Reinforcing Cord Material | Aramid |
Number of Bands | 0 |
Belt Style | V-Ribbed |
Description
Automotive V-Belt, Heavy Duty, Outside Length 63.63 In., Top Width 1.09 In., Industry Number K080630HD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO 3 TON JACK STANDS PAIR (10499-PAIR)
- BOSCH ICON Wiper Blade -26OE (26OE)
- CAROL Electric Vehicle Charging Cord (EVE0608.33.01)
- WVE Door Window Switch #Wve 1S14253 (1S14253)
- GATES Tri-Power Belts, AX37 (AX37)
- GATES Classical Section Wrapped V-Belt, B124 (B124)
- GATES Fhp Medium Horse-Power V-Belt, 6980 (6980)
- GATES Classical Section Molded Notch V-Belt, Ax23 (AX23)
- GATES Premium OE Micro-V Belt, 6PK2090 (6PK2090)
- GATES Classical Section Wrapped V-Belt, B54 (B54)
- GATES Serpentine Belt, K080760HD (K080760HD)
- Gates Automotive Belts