Shop All Regenerative Blowers
Gast
4/Skid R5325A-2 Regenerative Blower
Mfr # R5325A-2
Zoro # G0602196
product price: $1,972.99
/ea
Free Shipping & Returns
$1,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Thermal Protection Yes
- Overall Length 14.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R5325A-2
- Zoro # G0602196
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Length | 14.66 in |
Overall Height | 13.8 in |
Overall Depth | 14.66 in |
Overall Width | 13.56 in |
Description
Regenerative Blower, Phase Three, Output Power 2.5 hp, Maximum Operating Pressure 65 in wc, Maximum Flow Rate 157 cfm, Maximum Vacuum 60 in wc, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 6.6-6.2/3.1 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306C3 (6306C3)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU38)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- CONTINENTAL CONTITECH 5VX570 Cogged V-Belt, 57" Outside Length, 5/8" Top Width, 1 Ribs (5VX570)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 230/460V (VFZ901A-7W)
- Gast Vacuum Pumps & Blowers