Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveSmart 86 GPS Navigator with Bluetooth, Alexa, and Traffic Alerts

  • Mfr # 010-02471-00

  • Zoro # G515577223


product price: $413.93
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Garmin DriveSmart, Vehicle suction cup mount, Traffic receiver, vehicle power cable, USB cable, documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-02471-00
Zoro #
G515577223
UPC #
753759276591
Country of Origin
Taiwan, Province of China

Details

Item
Auto, Truck & RV GPS
Color
Black
Includes
Garmin DriveSmart, Vehicle suction cup mount, Traffic receiver, vehicle power cable, USB cable, documentation

Description

Simplify your drive with the Garmin DriveSmart 86 GPS Navigator. Use Garmin voice assist to easily find and navigate where you want to go. The crisp, 8 in. dual-orientation display and map updates of North America show you the way, providing alerts for speed changes and potential hazards ahead. Make the most of road trips with Tripadvisor traveler ratings, a directory of U.S. national parks, and the HISTORY database of notable sites. Pair with the Garmin Drive app running on your compatible smartphone for on-screen access to live traffic, fuel prices, parking, weather, and traffic cams to help avoid delays and keep you on your way. With Alexa built-in drivers should focus on driving and only use this function when safe to do so; must pair with the Garmin Drive app running on your compatible phone, you can ask it to play music, listen to audio books, hear the news and more all while you keep your hands on the wheel and eyes on the road.


  • 8 in., multi-touch, glass, HD color TFT with backlight, 1280 x 800 resolution screen for easy viewing in bright daylight as well as nighttime
  • dual orientation of landscape or portrait viewing modes
  • Designed to provide navigation guidance with free lifetime maps of North America (updated via built-in Wi-Fi connectivity)
  • Map coverage includes U.S., Mexico, Canada, Puerto Rico, U.S. Virgin Islands, Cayman Islands, and Bahamas
  • Hands-free Bluetooth calling when paired with compatible smartphone
  • Garmin voice assist for asking directions to specific places without having to take hands off the wheel or eyes off the road
  • Alexa built-in pairs with Garmin Drive app on compatible smart phone to respond to verbal commands to play music, listen to audio books, hear the news, and more (should be used only when it is safe to do so and won't distract from driving)
  • Foursquare POIs, Tripadvisor traveler ratings, HISTORY database of notable sites, and U.S. National parks directory for added information about possible sites to visit while on a road trip
  • Driver alerts for school zones, sharp curves, and speed changes encourage safer driving and increase situational awareness
  • Ability to access live traffic, fuel prices, parking, weather, and phone text messages for additional helpful information when navigator is paired with compatible smartphone running the Garmin Drive app

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.