Revolving Lathe Center 60 Deg / 30 Deg, Morse Taper: 5

  • Mfr # 321260 5

  • Zoro # G114832020


product price:  $1,981.99
/ea
Free Shipping & Returns

Key Features

Maximum Radial Run-Out
0.003 mm
Body Dia.
72 mm
Largest Centre Point Dia.
10 mm
Max. Speed
8000 min-1
Reach
146 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321260 5
Zoro #
G114832020
UPC #
-
Country of Origin
Germany

Dimensions

Body Dia.
72 mm
Largest Centre Point Dia.
10 mm
Centre Point Length
53 mm

Details

Maximum Radial Run-Out
0.003 mm
Max. Speed
8000 min-1
Reach
146 mm
For Workpiece Weight
2000 kg
Morse Taper
MK5
Item
Centring drill

Description

Point angle 60 Deg/30 Deg With extended Center and draw-off nut, specially for CNC machines. Complete tool hardened and ground. Special roller bearings for high loads and speeds. Live Center through hardened, can be reground many times. Maintenance-free due to lifetime lubrication. Special seal prevents ingress of dirt and coolant. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: For high loads and speeds, specially for NC machines. Extended point allows unobstructed access for the turning tool on the end face of the component. Particularly suitable for copy turning. Note: Draw-off nut for NC machines to remove tip from tailstock sleeve. Body Dia D: 72 mm Reach B: 146 mm largest Center point Dia 60 Deg A: 10 mm largest Center point Dia 30 Deg A: 35 mm maximum radial run-out: 0.003 mm Center point length C: 53 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.