Shop All Turning Inserts
Garant
Carbide Turning Insert, CNMG434/CNMG120416
Mfr # 250328 HB7020
Zoro # G409578466
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker SG
- Grade HB7020
- Workpiece Material Carbide
- Application P
- Corner radius 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 250328 HB7020
- Zoro # G409578466
- UPC # 4045197711212
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Corner radius | 1.6 mm |
Max. Cutting Depth | 4.25 mm |
Cutting Depth | 1.5 mm |
Min. Cutting Depth | 1.05 mm |
Details
Item | Indexable insert for turning |
Chip-Breaker | SG |
Grade | HB7020 |
Workpiece Material | Carbide |
Application | P |
Indexable Insert Profile | Neutral |
ISO Code | CNMG 120416 |
Number of Inserts | 4 |
Cutting Conditions | Slightly Interrupted |
Cutting Speed | 100 m/min |
Feed | 0.25 mm/rev. |
Description
CNMG 120416 HB7020 Grade: HB7020 Chip breaker: SG Cutting depth ap: 1.5 - 8 mm Feed f: 0.25 - 0.6 mm/rev. Cutting speed vc main application: 100 - 300 m/min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Positioning Device, Laser Accesory (BM1)
- WESTWARD 8 Piece Plier Set Dipped Handle (53JW91)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- RIDGID Tool Box, For 1ed99 (93497)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250322 HB7130-2)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7120-1)
- GARANT Carbide Turning Insert, CNMG431/CNMG120404 (250058 HB7010-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250868 HB7120-1)
- GARANT Carbide Turning Insert, DNMG432/DNMG150408 (250768 HB7120-1)
- GARANT Carbide Turning Insert, CNMG434/CNMG120416 (250328 HB7210-1)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6030M)
- Garant Indexable Tools