Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses

  • Mfr # FRN-R-3-2/10

  • Zoro # G214830575


product price: $28.95
/ea

Key Features

Series
FRN-R
Amps
3-2/10 A
Interrupt Rating
200 kA (Symmetrical), 20 kA DC
Link Type
Class RK5
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRN-R-3-2/10
Zoro #
G214830575
UPC #
5171250718
Country of Origin
Mexico

Dimensions

Diameter
0.56 in
Length
2 in

Details

Series
FRN-R
Amps
3-2/10 A
Interrupt Rating
200 kA (Symmetrical), 20 kA DC
Link Type
Class RK5
Standards
UL, CSA C22.2, CE

Description

0.56in x 2in, 250 VAC, 125 VDC, 3-2/10 A, 200/20 kA Interrupt Rating, Ferrule with Grooved Ring Terminal, Class RK5, 8 Sec Time Delay, Dual Element, Current Limiting, Non-Indicating, Time Delay Fuse 10 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.