Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 89 CFM, 575V
Mfr # VFZ401A-5W
Zoro # G8500366
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 58 in WC
- Max. Flow Rate 89 cfm
- Max. Vacuum 50 in WC
- Voltage 575V AC
- Full Load Amps 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFZ401A-5W
- Zoro # G8500366
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Depth | 11.81 in |
Overall Length | 12.06 in |
Overall Height | 12 in |
Description
Ring Compressor, Phase Three, Output Power 1.4 hp, Maximum Operating Pressure 59.8 in wc, Maximum Flow Rate 89 cfm, Maximum Vacuum 53 in wc, Voltage 575V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 1.4 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- TSUBAKI Roller Chain, Riveted, 60SS ANSI, 10 ft. (60SS)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 57V (VFZ801A-5W)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- ATLANTIC BLOWERS Regenerative Blower, 6 HP, 230 cfm (AB-700)
- Fuji Electric Vacuum Pumps & Blowers