Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 379 CFM, 57V
Mfr # VFZ801A-5W
Zoro # G8478736
product price: $2,951.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,951.99
Free 30-Day Returns
Key Features
- Max. Pressure 115 in WC
- Max. Flow Rate 379 cfm
- Max. Vacuum 105 in WC
- Voltage 575V AC
- Full Load Amps 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFZ801A-5W
- Zoro # G8478736
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 1/2 in |
Overall Length | 21.14 in |
Overall Depth | 17.87 in |
Overall Height | 19.73 in |
Description
Ring Compressor, Phase Three, Output Power 10.7 hp, Maximum Operating Pressure 134.6 in wc, Maximum Flow Rate 379 cfm, Maximum Vacuum 112 in wc, Voltage 575V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 10.1 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL3)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- CRAFTSMAN 20-pc Air Accessory Kit (CMXZTSG1139NB)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- Fuji Electric Regenerative Blowers