Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 2.30 HP, 154 CFM
Mfr # VFC508P-2T
Zoro # G2337702
original price:
$991.99
15% off
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 80 in WC
- Max. Flow Rate 154 cfm
- Max. Vacuum 70 in WC
- Voltage 200-230V AC
- Full Load Amps 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # VFC508P-2T
- Zoro # G2337702
- UPC # 663001328209
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Overall Depth | 13.56 in |
Overall Length | 15.21 in |
Overall Height | 13.87 in |
Description
Ring Compressor, Phase Single, Output Power 2.5 hp, Maximum Operating Pressure 79.7 in wc, Maximum Flow Rate 154 cfm, Maximum Vacuum 70 in wc, Voltage 200-230V AC, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 11.0 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Evaporative Cooler Motor, 208 to 230/460V (110466-9)
- MORSE Torque Overload Accessory- 700A Series Friction Facing (700A TL FACING (2) PB)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5VNJ3)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 57V (VFZ801A-5W)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- Fuji Electric Regenerative Blowers