Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 217 CFM, 575V
Mfr # VFZ701A-5W
Zoro # G8500287
product price: $2,001.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,001.99
Free 30-Day Returns
Key Features
- Max. Pressure 85 in WC
- Max. Flow Rate 217 cfm
- Max. Vacuum 9.7 in WC
- Voltage 575V AC
- Full Load Amps 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFZ701A-5W
- Zoro # G8500287
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Height | 17.6 in |
Overall Length | 17.84 in |
Overall Depth | 16.78 in |
Description
Ring Compressor, Phase Three, Output Power 6.7 hp, Maximum Operating Pressure 129.6 in wc, Maximum Flow Rate 217 cfm, Maximum Vacuum 99 in wc, Voltage 575V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 6.5 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Zinc Pltd Steel (30E655)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- FUJI ELECTRIC Regenerative Blower, 4.75A Full Load, 460V (RD6-H)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 230/460V (VFZ401A-7W)
- Fuji Electric Vacuum Pumps & Blowers