Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 173 CFM, 575V
Mfr # VFZ601A-5W
Zoro # G8478919
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 134 in WC
- Max. Flow Rate 173 cfm
- Max. Vacuum 96 in WC
- Voltage 575V AC
- Full Load Amps 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VFZ601A-5W
- Zoro # G8478919
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Depth | 15.12 in |
Overall Length | 16.06 in |
Overall Height | 15.09 in |
Description
Ring Compressor, Phase Three, Output Power 5 hp, Maximum Operating Pressure 133.5 in wc, Maximum Flow Rate 173 cfm, Maximum Vacuum 95 in wc, Voltage 575V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 4.9 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- SUNTEC A2Ra7720 Oil Pump (1 Stage-3450 (A2RA7720)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 57V (VFZ801A-5W)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- Fuji Electric Regenerative Blowers