Shop All Regenerative Blowers
Fuji Electric
Direct Drive Blower, Three Phase, 2 hp
Mfr # FDC-020A-7W
Zoro # G904853129
original price:
$1,244.95
5% off
new price: $1,181.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,181.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Inlet Size 127 mm
- Outlet Size 152 mm
- Phase Three
- Standards UL and CE Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FDC-020A-7W
- Zoro # G904853129
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 127 mm |
Outlet Size | 152 mm |
Overall Depth | 17.2 in |
Overall Height | 21.7 in |
Overall Length | 438 mm |
Overall Width | 20.7 in |
Description
High Flow Direct Drive Blower, Phase Three, Output Power 2 hp, Maximum Operating Pressure 13 in wc, Maximum Flow Rate 594.3 cfm, Maximum Vacuum Not Available, Voltage 230/460V AC, Inlet Size 127 mm, Inlet Type Flange, Inlet Gender Not Available, Outlet Size 152 mm, Outlet Type Flange, Outlet Gender Not Available, Current Rating 7/3.5 A, Frequency 60 Hz, Housing Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- DODGE F4B-VSC-200 210 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 2 in Bore (123632)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- LEGACY Flexzilla Zillawhip 3/8"x2ft Ball Swivel (LEGHFZ3802YW2B)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V (VFB175P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- Fuji Electric Vacuum Pumps & Blowers