Shop All Refrigerators
Frigidaire
Top Freezer Refrigerator, 17.6 cu ft.
Mfr # FFHT1822UB
Zoro # G806125034
product price: $849.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$849.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color Black
- Number of Doors 2
- Overall Depth 30 3/4 in
- Overall Height 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFHT1822UB
- Zoro # G806125034
- UPC # 012505648502
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 30 3/4 in |
Overall Height | 67 in |
Overall Width | 27 7/8 in |
Manufacturer Warranty Length | 1 yr (Labor), 1 yr (Parts) |
Dimensions (H x W x D) | 67 in x 27 7/8 in x 30 3/4 in |
Description
Refrigerator
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Full Size 6 in Steam Table Pan (SPJH-106)
- HEINZ Heinz Single Serve Honey 9g Packet, PK200 (10013000533703)
- NORLAKE Motor Fan 39W 120-230V 50/60Hz (154111)
- CHEERIOS General Mills Apple Cinnamon Cheerios. 1 oz. Bowl Pack, PK96 (16000-31879)
- FRIGIDAIRE Refrigerator, White, 32 in D Overall (FFHT2045VW)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- FRIGIDAIRE Refrigerator, Top Freezer, 11.5 cu. ft., SS (FFET1222UV)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- FRIGIDAIRE Top Mount Refrigerator, 12 cu. ft., White (FFET1222UW)
- FRIGIDAIRE Refrigerator/Freezer, Black, 60-1/2" H (FFHT1425VB)
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- Frigidaire Refrigerators