Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Compact, 4.5cu ft, Silver

  • Mfr # FFPS4533UM

  • Zoro # G8568761


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Mini
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Overall Depth
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFPS4533UM
Zoro #
G8568761
UPC #
012505639357
Country of Origin
China

Dimensions

Overall Depth
19 1/4 in
Overall Height
44 1/2 in
Overall Width
18 3/4 in
Cord Length
6 ft
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Mini
Color
Silver
Number of Doors
2
Refrigerator Item
Refrigerator
Voltage
115V AC
Energy Star Compliant
Yes
Commercial / Residential
Residential
Door Style
Solid
Hz
60 Hz
Amps
15 A
Item
Mini Refrigerator
Features
Adjustable Glass Shelves, Easy Access Can Holders, Full-Width Freezer, Interior Light
Number of Shelves
3
Total Capacity
4.5 cu ft
Refrigerator Capacity
3.3 cu ft
Refrigerant Type
R-600a
Defrost
Manual
Freezer Capacity
1.2 cu ft
Includes
6-Can Rack
Refrigerant Charge
28 g
Door Hinge
Swing
Residential / Commercial
Residential
Control Type
Digital
Standards
CSA Approved, ENERGY STAR Certified
Power Source
Electric
Weight
66 lb
Perfomance
Residential
Includes Ice Maker
No
Includes Freezer
Yes
Shelf Material
Glass
Frequency
60 Hz
Maximum Freezer Temperature
8 Degrees F
Current
15 A
Door Swing
Reversible

Description

Mini Refrigerator, Refrigerator Style Mini, Total Capacity 4.5 cu ft, Refrigerator Capacity 3.3 cu ft, Freezer Capacity 1.2 cu ft, Overall Height 44 1/2 in, Overall Width 18 3/4 in, Overall Depth 19 1/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Digital, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.