Shop All Refrigerators
Frigidaire
Refrigerator and Freezer, 18 cu. ft., Blk
Mfr # FFHT1814WB
Zoro # G1814832
product price: $849.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$849.00
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color Black
- Number of Doors 2
- Overall Depth 30 1/8 in
- Overall Height 66 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frigidaire
- MFR # FFHT1814WB
- Zoro # G1814832
- UPC # 012505644528
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 30 1/8 in |
Overall Height | 66 5/8 in |
Cord Length | 6 ft |
Overall Width | 30 in |
Dimensions (H x W x D) | 66 5/8 in x 30 in x 30 1/8 in |
Manufacturer Warranty Length | 1 yr Labor, 1 yr Parts |
Description
Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 18.3 cu ft, Refrigerator Capacity 13.4 cu ft, Freezer Capacity 4.9 cu ft, Overall Height 66 5/8 in, Overall Width 30 in, Overall Depth 30 1/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Fuse (P1065X)
- HOBART Seal (00-292288)
- ADVANCE TABCO ALW-36 41'' Aluminum Wall Mounted Single Line Pot Rack with 6 Double Prong Hooks (109ALW36)
- VERTEX Vertex Vistar Collection American White #5 7 1/8" Plate, PK36 (VRE-7)
- FRIGIDAIRE Compact Refrigerator, 4.5 cu ft, Silver Mist (FFPS4533UM)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- FRIGIDAIRE Refrigerator/Freezer, Black, 60-1/2" H (FFHT1425VB)
- FRIGIDAIRE Refrigerator, White, Automatic Defrost (FRSS2623AW)
- FRIGIDAIRE Refrigerator, SS, Automatic Defrost (GRSS2652AF)
- FRIGIDAIRE Refrigerator, Top Freezer, 10cu ft, Silver (FFET1022UV)
- EDGESTAR 20 Inch Wide 44 Bottle Capacity Free Standing Wine Cooler with Reversible Door and LED Lighting (CWF440SZ)
- Frigidaire Refrigerators