Shop All Router Bits
Freud
Double Compression Bit with 3/8" Shank,
Mfr # 77-204
Zoro # G703675250
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Overall Length (In.) 3"
- Cutting Dia. (In.) 3/8"
- Application Chip-free routing in double-sided veneers and laminates
- For Use With routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Freud
- MFR # 77-204
- Zoro # G703675250
- UPC # 008925059813
- Country of Origin Italy
- Category Router Bits
Dimensions
Shank Dia. | 3/8" |
Overall Length (In.) | 3" |
Cutting Dia. (In.) | 3/8" |
Details
Application | Chip-free routing in double-sided veneers and laminates |
Item | Double Compression Bit with 3/8" Shank, |
For Use With | routing laminates like double-sided melamine panels, and also cuts well in plywood, hardwood or softwood |
Description
Double Compression Bit with 3/8 In. Shank,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Blade, 1-Pt. Single Edge, 2-9/16In (11-041)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- CLEVELAND M2.5X0.45 D3 3FL 1003TN BOT TIN TAP (C83965)
- BAUSCH + LOMB Magnifier, Pocket, 4x (81-23-64)
- FREUD Up Spiral Bit, 1/2" dia. (75-109)
- FREUD Classical Roman Ogee Bit, 1-1/4" dia. (38-402)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- FREUD Base and Cap Bit, 1-3/4" dia. (99-480)
- FREUD Down Spiral Bit, 7/32" dia. (76-204)
- FREUD Mortising Bit, 3/4" dia. (16-118)
- FREUD Triple Compression Bit, 1/2" dia. (77-308)
- Freud Router Bits