Shop All Cookware
Fostoria
Portable Salamander Heater, 480V AC
Mfr # P30-FES-3A
Zoro # G002569618
product price: $2,812.99
/ea
Free Shipping & Returns
$2,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10-in Wheel & Portable Frame with Rotating Housing, 6/4 SOOW Type Cable & Cable Clamp, Access Control Panel, Thermostat
- Overall Depth 23 in
- Voltage, Phase 480V AC, 3-Phase
- Thermal Overheat Protection Automatic Reset
- Thermostat Included Unit-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 23 in |
Overall Dimensions - H x W x D | 39 in x 27 in x 23 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 27 in |
Overall Height | 39 in |
Cord Length | 15 ft |
Description
Fostoria Portable Salamander Heater, Fan-Forced, 30kW, 480V, 3PH, 36A, 102390-BTUs, w/10 In. Wheel Steel Cart and 15ft lg cord, Overall Height 39 in, Overall Depth 23 in, NEMA Plug Configuration Hardwired, Voltage 480V AC, 3 Phase, Wattage Output 30kW, Air Temp. Rise 83 Degrees F, Amperage 36 A, Frequency 60 Hz, Heating Capacity 102,390 BtuH, Heating Method Fan Forced, 15 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Water Filter (RPWFE)
- MONTAGUE Fan Switch 7/8 X 1-1/2 Dpst (V17-4)
- CAMBRO Black 2-Piece Pop Up Vent Cap (H07001)
- GRINDMASTER MOTOR, PUMP for Grindmaster - Part# 1351 (1351)
- FOSTORIA Portable Salamander Heater, 208V AC (F15-FES-3A)
- FOSTORIA Portable Salamander Heater, 480V AC (P15-FES-3E)
- CRESTWARE Fry Pan Cover, Aluminum, 11 In (FRYDC10)
- OHIO STONEWARE Ohio Stoneware 209357 2 gal Crock Bristol 02436 (209357)
- KING KOOKER Rib and Potato Rack, Chrome (8RPR)
- CRESTWARE Stock Pot Cover, Aluminum (POTC60)
- RACHAEL RAY Rachael Ray 12162 14.25 in. Create Delicious Aluminum Nonstick Wok - Teal Shimmer (12162)
- Fostoria Cookware