Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fry Pan Cover, Aluminum, 11 In

  • Mfr # FRYDC10

  • Zoro # G3000956


product price: $10.79
/ea

Key Features

Material
Aluminum
Handle Type
Aluminum
For Use With
21D610
Outside Dia. (In.)
11 in
Gauge
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRYDC10
Zoro #
G3000956
UPC #
710277528069
Country of Origin
China

Dimensions

Outside Dia. (In.)
11 in
Bottom Diameter
10 3/8 in
Top Diameter
11 in

Details

Item
Fry Pan Cover
Material
Aluminum
Handle Type
Aluminum
For Use With
21D610
Gauge
1.5 mm
Handle Color
silver
Product Type
Fry Pan Cover
NSF Certified
No
Body Material
Aluminum
Dishwasher Safe
No
Body Color
Silver
Finish/Coating
Natural
Non-Stick
No
Oven Safe
No
Handle Material
Aluminum
Handle Coating
Uncoated

Description

Fry Pan Cover, Handle Material Aluminum, Handle Color Silver, Number of Handles 1, Oven Safe No, Product Type Fry Pan Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 10 3/8 in, Dishwasher Safe No, Finish/Coating Natural, Gauge 1.5 mm, Handle Type Riveted, Non-Stick No, Handle Coating Uncoated, NSF Certified No, Top Diameter 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.