Shop All Cable Ties
Forney
Cable Ties, 8 in Black Releasable Standard Duty
Mfr # 62056
Zoro # G911756871
Sold in multiples of 20 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 62056
- Zoro # G911756871
- UPC # 32277620568
- Country of Origin China
- Category Cable Ties
Description
8in black UV protected releasable standard duty cable ties zip ties, 25-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in releasable standard duty cable ties are also available in 25 and 100-packs of natural.Specifications: Color: Black UV protected Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 100 ft. (146)
- POWER FIRST Splice Connector, Vinyl, Red, PK25 (5WHG8)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- STEEL GRIP CABLE TIES 18"" 175# WHT (EHD-450-18-N10)
- Forney Cable Ties