Shop All Test Equipment
Fluke Networks
Singlemode TRC Kit 2M, Metal
Mfr # SRC-9-SCLC-KIT-M
Zoro # G909198553
product price: $297.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC, SC
- Includes Grade Connectors
- Calibration Certificate None
- Standards IEC 61754-20, ISO, TIA, TIA-604-10B
- Fiber Mode Measured Single-Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke Networks
- MFR # SRC-9-SCLC-KIT-M
- Zoro # G909198553
- UPC # 754082152569
- Country of Origin United States
- Category Test Equipment
Dimensions
Manufacturer Warranty Length | 90 day |
Minimum Cable Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | SINGLEMODE TRC KIT 2M (2 SC/LC, 2 LC/LC), METAL |
Connector Type | LC, SC |
Includes | Grade Connectors |
Calibration Certificate | None |
Standards | IEC 61754-20, ISO, TIA, TIA-604-10B |
Fiber Mode Measured | Single-Mode |
Testing Functions | Optical Power Loss |
Adapters Included | LC, SC |
Description
SINGLEMODE TRC KIT 2M (2 SC/LC, 2 LC/LC), METAL, Calibration Certificate None, Connector Type LC, SC, Adapters Included LC, SC, Fiber Mode Measured Single-Mode, Testing Functions Optical Power Loss, Includes Grade Connectors, Manufacturer Warranty Length 90 day, Minimum Cable Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH150BSS)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30N8025)
- FLUKE NETWORKS Simplifiber Singlemode Verification Kit (FTK2000)
- FLUKE NETWORKS Fiber Optic Inspection Camera (FI-500)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-BOX)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- FLUKE NETWORKS Pocket Toner (PTNX2)
- FLUKE NETWORKS Pocket Toner (PTNX1)
- IDEAL Tester, Utp Stp (62-200)
- Fluke Networks Test Equipment