Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Straight Hose, Red, 4 in.
Mfr # HT40-400
Zoro # G1889800
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 21 psi
- Hose Color Red
- Temp. Range -65 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # HT40-400
- Zoro # G1889800
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 12 ft |
Inside Dia. (In.) | 4 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 21 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 450 Degrees F |
Standards | SAE J20 |
Item | Straight Hose |
Material | Silicone |
Color | Red |
Hose Cover Material | Silicone |
Hose Elbow Angle | 0 Degrees |
Hose Tube Material | Silicone |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Straight Hose, Hose Inside Dia. 4 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Red, Max. Working Pressure @ 70 F 21 psi, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Halogen Bulb, Spade Terminal, 12V, Clear (90971-5)
- BUYERS PRODUCTS Rubber Hood Catch, PK 4 (Wj201A4)
- DETROIT FLEX DEFENSE Heater Hose, 3/4" (5526-075X25)
- AGS Fuel Line Compression Union - 5/16 Nylon to 5/16 Nylon - 2 per Bag (FLRL-055)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- FLEXTECH Hose Reducer, Blue, 2 in. to 3 in. (R40-200/300)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- FLEXTECH Elbow Reducer, 2-1/2 in. to 3 in., 90 deg. (R90-250/300)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- UNIVERSAL AIR COND Dodge Durango 09-08 Hose Assembly, Ha112381C (HA112381C)
- Flextech Automotive Heating & Air Conditioning