Shop All Bar Height Stools
Flash Furniture
Wood Barstool, Cappuccino, 30"
Mfr # TA-16029-CA-GG
Zoro # G3641263
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cappuccino
- Caster Type Glides
- Seat Height Range 30"
- Material Leather, Foam
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TA-16029-CA-GG
- Zoro # G3641263
- UPC # 889142061816
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Color | Cappuccino |
Caster Type | Glides |
Material | Leather, Foam |
Frame Material | Wood |
Finish | Cappuccino Wood |
Backrest | Ladder Back |
Seat Material | Leather/Faux Leather |
Item | Wood Barstool,Cappuccino,30" |
Description
Wood Barstool,Cappuccino,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- BOSS OFFICE PRODUCTS Contract Grade Mesh Back Drafting Stool - Armless (B16020)
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- FLASH FURNITURE 30" High Backless Blue Square Metal Barstool (CH-31320-30-BL-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool, 4PK (4-XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- Flash Furniture Bar Height Stools