30" High Backless Blue Square Metal Barstool
Mfr # CH-31320-30-BL-GG
Zoro # G3605721
product price: $58.29
/eaKey Features
Overall Height
30
Overall Width
17
Finish
Blue Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31320-30-BL-GG
Zoro #
G3605721
UPC #
889142014140
Country of Origin
China
Dimensions
Overall Height
30
Overall Width
17
Seat Height Range
30"
Details
Color
Blue
Finish
Blue Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Frame Material
Metal
Seat Material
Metal
Weight Capacity
500 lb.
Backrest
Backless
Caster Type
Plastic Glides
Description
Blue Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.