Shop All Bar Height Stools
Flash Furniture
Green Vinyl Seat Barstool with Natural Wood Back
Mfr # XU-DG6V6GNV-NAT-GG
Zoro # G906015976
product price: $143.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Overall Length 18.75
- Overall Height 43.125
- Finish Black Powder Coat
- Capacity 500
- Material Foam, Plywood, PVC, Steel, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6V6GNV-NAT-GG
- Zoro # G906015976
- UPC # 196861007910
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 18.75 |
Overall Height | 43.125 |
Overall Width | 17 |
Details
Finish | Black Powder Coat |
Capacity | 500 |
Material | Foam, Plywood, PVC, Steel, Vinyl |
Color | Natural Birch Wood Back/Green Vinyl Seat |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ambra Blue Velvet Upholstered and Tufted Armchair with Gold-Tone Frame (156-8868)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- FLASH FURNITURE Red Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- FLASH FURNITURE Kelly Blue-Teal Metal Stool with Black Poly Seat (ET-3534-30-KB-PL1B-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- FLASH FURNITURE White Vinyl Barstool, 29"H, Frame Material: Wood (CH-152560-WH-VY-GG)
- Flash Furniture Bar Height Stools