Shop All Bar Height Stools
Flash Furniture
Distressed Blue Metal Stool, Material: metal
Mfr # ET-3534-30-AB-GG
Zoro # G3616230
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-AB-GG
- Zoro # G3616230
- UPC # 889142080978
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Material | metal |
Finish | Powder-Coated |
Color | Antique Blue |
Description
Distressed Blue Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- HON 15 in W 2 Drawer File Cabinets, Charcoal (H33820R.L.S)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- FLASH FURNITURE Restaurant Stool, School Back, Blk Seat (XU-DG6R8BSCH-BAR-BLKV-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE Felicity Wood Classic Crossback Swivel Bar Height Barstool w/Padded Blk LeatherSoft Seat, Oak (ES-UN1-29-OAK-GG)
- FLASH FURNITURE Wood Barstool, Walnut, Vertical Slat Back (XU-DGW0008BARVRT-WAL-GG)
- WINSOME TRADING WinsomeTrading 93028 Summit Set of 2 Swivel Bar Stools - Black - Metal (93028)
- Flash Furniture Bar Height Stools