Shop All Bar Height Stools
Flash Furniture
Charcoal Fabric/Wood Stool, 30"
Mfr # 2-CH-182020-T-30-BK-F-GG
Zoro # G2786219
product price: $369.99
/pk 2, $185.00/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-CH-182020-T-30-BK-F-GG
- Zoro # G2786219
- UPC # 889142876427
- Country of Origin China
- Category Bar Height Stools
Details
Item | Charcoal Fabric/Wood Stool,30",PK2 |
Color | Charcoal Fabric |
Description
This classically sophisticated upholstered barstool with decorative nail trimming lend a touch of old world elegance and comfort. The button tufted detail on the back of the upholstered body exudes beauty and nobility. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Crv Mirror LED Alarm Clock, Temp, USB Port (602-249)
- TRUE Cutting Board, Poly, 48" x 19" x 1/2" (810839)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- HILLMAN 1/2" #6 Cop Cut Tack (122615)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- FLASH FURNITURE Metal Barstool, 30", Orange, Finish: Powder-Coated (CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-GY-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- BAXTON STUDIO Gradisca Beige Button-tufted Upholstered Bar Bench Banquette (122-6754)
- Flash Furniture Bar Height Stools