Shop All Bar Height Stools
Flash Furniture
Black Leather/Wood Stool, 30
Mfr # CH-182020-30-BK-GG
Zoro # G7127685
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black LeatherSoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-182020-30-BK-GG
- Zoro # G7127685
- UPC # 889142264941
- Country of Origin China
- Category Bar Height Stools
Details
Item | Black Leather/Wood Stool, 30" |
Color | Black LeatherSoft |
Description
This classically sophisticated black barstool featuring soft and durable LeatherSoft upholstery with decorative nail trimming lends a touch of old world elegance and comfort. The solid wood frame and legs are streamlined with a touch of whimsy mimicking the curved design details of the arms. The deep seat is an invitation to lounge, relax and enjoy the atmosphere. Enjoy the comforts of this stool anywhere around the home with its full back. To ensure smooth gliding and floor protection, glides have been added.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE Metal Barstool, 30", Red, Seat Material: Wood (CH-31320-30GB-RED-WD-GG)
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- FLASH FURNITURE Patio Bar Stool with Gray Wash Slats and Armrests (XU-DG-HW6036B-ARM-GY-GG)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- BAXTON STUDIO Carra Beige Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9651)
- Flash Furniture Bar Height Stools