Shop All Bar Height Stools
Flash Furniture
4Pack 30" High Backless Blue Square Metal Barstool
Mfr # 4-CH-31320-30-BL-GG
Zoro # G2794418
product price: $221.99
/pk 4, $55.50/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Galvanized Steel, Plastic
- Overall Height 30
- Capacity 500
- Overall Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-CH-31320-30-BL-GG
- Zoro # G2794418
- UPC # 889142015352
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Overall Width | 17 |
Details
Item | Blue Backless Metal Stool,30",PK4 |
Color | Blue |
Material | Galvanized Steel, Plastic |
Capacity | 500 |
Finish | Blue Powder Coat |
Description
Blue Backless Metal Stool,30 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102S-INT)
- TRUE Switch, Rocker (921092)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- FLASH FURNITURE Yellow Quilted Vinyl Barstool (2-DS-810-MOD-YEL-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- FLASH FURNITURE Black-Antique Metal Stool, 30" (4-CH-31320-30GB-BQ-WD-GG)
- FLASH FURNITURE 4PK 24"H Backless Blue Metal Counter Height Stool (4-ET-BT3503-24-AB-GG)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Purple (ET-3534-30-PUR-WD-GG)
- STOREX Stool, Active Seating, Wiggle, 13"Dia x 12"-18"H, Blue (STX00301U01C)
- Flash Furniture Bar Height Stools