Shop All Scissors
Fiskars
Easy Action Titanium No. 8 Scissors
Mfr # 1069772
Zoro # G212192088
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/4 in
- Blade Material stainless steel
- Handle Style Softgrip
- Handle Material Rubber
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 1/4 in |
Details
Blade Material | stainless steel |
Handle Style | Softgrip |
Handle Material | Rubber |
Tip Shape | Pointed |
Item | Spring-action ergonomic bent scissors |
Handle Color | White, Grey |
Spring Assist Handle | Yes |
Insulated | No |
Material Application | cardboard, fabric, paper |
Cutting Edge Type | Plain |
Non-Sparking | No |
Hand Orientation | Right-Hand |
Description
Spring-action ergonomic bent scissors, Blade Material stainless steel, Cutting Edge Type Plain, Hand Orientation Right-Hand, Handle Color White, Grey, Handle Material Rubber, Handle Style Softgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" Ruled Perforated Pad, Pk12 (TOP7532)
- NORTECH Liquid Shutoff Gasket (N6091)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97404G)
- NATIONAL HARDWARE Foldng Sprt Right Brass (N208-629)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- FISKARS 51 MP GDN Scissors (356922-1009)
- FISKARS Scissors, 8 In L, Orange/Gray, Ambidextrous (142440-1002)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (1069755)
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl (95 05 155 SBA)
- Fiskars Scissors