Shop All Binders
Find It
4" Loop Ring Binder 8-1/2 x 11", White
Mfr # SNS01703
Zoro # G6178369
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color White
- Number of Rings 3
- Material Vinyl
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Front Cover Insert Size | 10.75 x 11 |
Spine Insert Size | 4 x 11 |
Details
Binder Sheet Capacity | 780 |
Color | White |
Number of Rings | 3 |
Material | Vinyl |
Item | Loop Ring Binder,11x8-1/2,4",White |
Weight | 1.72 lbs |
Binder Color(s) | White |
Binder Type | Ring |
Inside Pocket Description | One Front |
Ring Mounting | Back |
Insert Description | Front; Spine |
Ring Style | Oval-Ring |
Binder Style | View |
Description
Item Loop Ring Binder,11x8-1/2,4 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Paint Marker Stick, Bullet Tip, White (85118PP)
- XSTAMPER "File Copy" Pre-inked Stamp, 1/2"x1-5/8", Red Ink (XST1071)
- HAYES Preschool Progress Report, Two Year Olds, PK60 (PRC0)
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl (95 05 155 SBA)
- BETTER OFFICE PRODUCTS Hard Cover Mini Photo Binder, 2-Ring, Holds 36-5x7 Photos, Clear Heavyweight Pocket Sleeves (32115)
- SAMSILL Contrast Stitch Leather Ring Binder (SAM15712)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- SCHOOL SMART BINDER VIEW D-RING 2 IN BLUE (2006481)
- RUBBERMAID 3-Hole Punched Plastic Edge Strip Ring Binder Magazine Holders, PK12 (T02802)
- AVERY Binder, One Touch EZD Rings, 1", Black (79990)
- BAUMGARTENS Strips, Organizr, Magzn And Catlg, PK12 (JT9000)
- Find It Binders