Shop All Pump Parts
Fill-Rite
REPLACE CAP LIQUID TRNSFR TNKS
Mfr # FRTC
Zoro # G7538176
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Aluminum
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fill-Rite
- MFR # FRTC
- Zoro # G7538176
- UPC # 089404192962
- Country of Origin United States
- Category Pump Parts
Details
Item | Replacement Cap |
Material | Steel, Aluminum |
Impact Rated | No |
Description
Replacement Cap, Material Steel, Aluminum, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 3700 Non-Automatic Bilge Pump - 24v (16A)
- GOULDS WATER TECHNOLOGY Seal Repair Kit (RPK3656S)
- ZOELLER Shaft Seal Assembly (267027)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3)
- FILL-RITE Faceplate Kit (KIT900FPP)
- FILL-RITE Mounting Kit, Small Pump (KIT800MK)
- FILL-RITE Register and Faceplate Kit (KIT900LR)
- FILL-RITE Switch Lever Kit (KIT120SW)
- FILL-RITE Fuel Nozzle, 6 in. L, 3/4 in. Size, 50 psi (BDH0707)
- FILL-RITE Vane Pack Kit (KIT700VP)
- DAYTON Low Crown Acorn Nut (PPL3601G)
- Fill-Rite Pump Parts