Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10-T32U-MZT-F-1T1L-EX2C
Mfr # VUVG-B10-T32U-MZT-F-1T1L-EX2C
Zoro # G802736906
product price: $165.99
/ea
Free Shipping & Returns
$165.99
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
- Brand Festo
- MFR # VUVG-B10-T32U-MZT-F-1T1L-EX2C
- Zoro # G802736906
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10-T32U-Mzt-F-1T1L-Ex2C Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=130 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft (GP-F20-25-P-A)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- DIXON Single Plane Hose, Swivel, 3/4" (DAWS34)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGJ1)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- Festo Pneumatic Valves